Ergotron LX Dual Side-by-Side Arm

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Ergotron LX Dual Side-by-Side Arm

Item #: WBB265076

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $645.00 Save up to 52%
Price: $ 307.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron LX Dual Side-by-Side Arm

Durable polished aluminum construction! Create a fully adjustable side-by-side configuration that lifts both LCD screens up to where they're easier to see while reclaiming valuable worksurface. Reposition your LCDs with just a touch. Up. Down. Forward. Back. The LX provides unparalleled range of motion. Save time by using multiple applications at once - eliminate toggling back and forth between documents and programs.

  • Position LCD screens for maximum ergonomic comfort with unparalleled range of motion - promotes wellness in any work area
  • Free up your desktop to increase your workspace
  • 13-inch (33 cm) height range meets the ergonomic needs of more than nine out of ten adults
  • Extends LCDs out up to 25" (64 cm) with an adjustment range of 18" (46 cm); push your displays out of the way when not in use
  • Open and view multiple applications and documents, eliminating the need to toggle between applications
  • Easily turn one or both screens from landscape mode to portrait mode - view entire pages without scrolling
  • Embedded with patented motion technology, these arms enable light-touch adjustments without any knobs or levers
  • Cable management feature routes cables under the arm, out of the way
  • Easy to use - simple installation and effortless operation
  • If mounting a laptop, also order the LX Notebook Tray (50-193-200)
  • Improved LX Arm Features & Benefits.
  • Polished aluminum construction offers greater durability and enhanced aesthetics.
  • Snap-fit cap secures interface of arms to extensions for greater stability.
  • Weight Capacity: Individual monitor weight = 7-20 lbs (3.1-9.1 kg); maximum combined weight = 40 lbs (18.1 kg). Monitor depth may affect weight capacity.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Desk clamp attaches to edge up to 2.6" (66 mm) thick; grommet mount attaches through hole 5/16" to 2" (7-51 mm) wide and up to 3" (80 mm) thick

Product Specifications

    • COLOR FINISHSilver/Black
    • DESCRIPTIONDual Side-by-Side Arm
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 24"
    • TILT (DEGREES)85°'
    • ROTATION (DEGREES)360° P/L
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE24
    • LIFT13"
    • WEIGHT CAPACITY40 lbs/Arm
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER45-245-026
    • PAN360°
    • TYPEDual Monitor

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Excellent Product

Your review: After the first person in the office got their Ergotron dual monitor bracket everyone wanted one. That was 18 months ago and now everyone in the office with dual monitors has one. We love it.

Pros: The adjustability is great. It is totally customizable for any location and user.

Cons: The size of the unit can sometimes limit where on a desk it can go.

Is this review helpful?

Perfect

Your review: Exactly what I needed. Much better than the one I had previously.

Pros: Very adjustable and sturdy

Cons: None worth mentioning

Is this review helpful?

GREAT PRODUCT! SUPERIOR HANDLING & SHIPPING!

Your review: No since in being wordy regarding my recent purchase at GLOBAL INDUSTRIES. The product is unique and quality built and after ordering, the handling and shipping of my product was superior and prompt. Will order again as soon as need arises.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!