Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Desktop Stands & Arms (87)
Remove
Ergotron LX Dual Stacking Arm
Remove

      Items
Ergotron LX Dual Stacking Arm Ergotron LX Dual Stacking Arm


Ergotron LX Dual Stacking Arm
Ergotron LX Dual Stacking Arm
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB265086
Price: $271.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ergotron LX Dual Stacking Arm

Durable polished aluminum construction! Use this ingenious tool with your notebook and an external LCD or with two LCDs. Create a productive multi-display configuration that lifts screens up to where they're easier to see while reclaiming valuable worksurface.

  • Versatile: Use with a notebook and LCD or with two LCDs
  • Extends LCDs or laptop up to 25" (64 cm) with an adjustment range of 18" (46 cm); push your displays out of the way when not in use
  • Frees up the desktop to increase workspace
  • Easy to use: Simple installation and effortless operation
  • Includes two (2) LCD arms and extensions, pole, desk clamp and grommet mount, one (1) notebook tray, notebook fastening kit (you choose: hook & loop, non-slip pad or clips).
  • Improved LX Arm Features & Benefits .
  • Polished aluminum construction offers greater durability and enhanced aesthetics.
  • Snap-fit cap secures interface of arms to extensions for greater stability.
  • New clamp and grommet mount base ensures greater stability of display and arm.
  • Larger displays (e.g. 23" to 24" screen sizes) cannot be positioned together in a side-by-side orientation; larger displays should be stacked one over the other.
  • Weight Capacity: Maximum individual LCD weight = 7 to 20 lbs (3.1 to 9.1 kg); notebook weight range = 2.5-12 lbs (1.1-5.4 kg); maximum combined weight = 40 lbs (18.1 kg). Monitor depth may affect weight capacity.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Desk clamp attaches to edge up to 2.6" (66 mm) thick; grommet mount attaches through hole 5/16" to 2" (7-51 mm) wide and up to 3" (80 mm) thick
Product Specifications
MOUNT TYPE Desktop Stand
BRAND Ergotron®
MANUFACTURERS PART NUMBER 45-248-026
LIMITED WARRANTY Five (5) Years
MAXIMUM SCREEN SIZE 24
LCD SIZE up to 24"
ROTATION (DEGREES) 360° P/L
TILT (DEGREES) 85°
STYLE Flat and Tilting
LIFT 13"
PAN 360°
WEIGHT CAPACITY 7–20 lbs
VESA MIS-D


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Ergotron Neo-Flex™ LCD Arm

Ergotron Neo-Flex™ LCD Arm

From $75.95
More Info
Add to Cart
LCD Desktop Articulating Mount For 10" To 24" Screens Black

LCD Desktop Articulating Mount For 10" To 24" Screens Black

From $180.95
More Info
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
(54)