Ergotron LX Triple Display Lift Stand

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Ergotron LX Triple Display Lift Stand

Item #: WBB265102

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $530.00 Save up to 44%
Price: $ 295.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ergotron LX Triple Display Lift Stand

Simultaneously lift and tilt displays for maximum ergonomic comfort. This stand expands your computer desktop across three smaller displays or two larger displays.

  • Monitors lift and tilt in tandem to maintain position integrity
  • Perfect for larger, dual widescreen LCDs
  • Patented CF motion technology provides premium adjustment
  • Easy to use - simple installation and effortless operation
  • Five-inch height adjustment
  • Integrated cable management
  • Works with most LCDs with diagonal screen-size up to 21" when mounting three (3) displays. Alternatively, stand can also hold two (2) larger displays up to 30". If mounting two (2) displays that are 24" or less, use the LX Dual Display Lift Stand (33-299-195).
  • Portrait/landscape adjustment may be inhibited with larger widescreen displays.
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern: 100 x 100 mm & 75 x 75 mm)

Product Specifications

    • COLOR FINISHBlack/Silver
    • DESCRIPTIONTriple Display Lift Stand
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • MINIMUM SCREEN SIZE21
    • LCD SIZEUp to 21"
    • TILT (DEGREES)20°'
    • ROTATION (DEGREES)90° P/L
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE30
    • LIFT5"
    • WEIGHT CAPACITY48 lbs/Arm
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER33-296-195
    • PAN--
    • TYPETriple Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed