|
Browse Audio Visual Mounts (767 Items) |
|
 |
Ergotron Neo-Flex™ All-In-One Lift Stand |
| |
|
 |
|
 |
|
 |
|
|
|
Ergotron Neo-Flex™ All-In-One Lift Stand
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB265062
|
|
|
|
Price: $75.95
|
|
|
|
 |
Product Information |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Ergotron Neo-Flex™ All-In-One Lift Stand
Add ergonomic adjustability and portability while saving space with this unique all-in-one stand. The perfect accessory for space-constrained areas, it enables you to mount both a CPU and display while providing effortless height adjustment of the monitor.
- Transport a workstation anywhere easily and quickly
- Deploy multiple, complete computer systems with ease; pick up systems using the integrated handle and lock them up at night
- Open architecture design allows users to attach a variety of systems, including gaming platforms like Playstation and Xbox
- Mix and match CPU box and monitor from different vendors; update the display or CPU without disturbing full system
- Position your display for maximum ergonomic comfort to relieve eye, neck and back strain
- Compact design and small footprint keeps workspace manageable - great for computer labs
- Easy to use: Simple installation and effortless operation
- Buckle cover for added security; conceals release-buckle clamp from sight and deters disengagement of CPU.
- Includes stand, CPU strap, buckle cover, VESA monitor mounting kit, cable ties .
CPU and monitor not included. - Weight Capacity: 6-16 lbs (2.7-7.2 kg) for display; total stand capacity = 37 lbs (16.7 kg) for combined weight of display, CPU, keyboard and mouse.
- Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
- Meets tip test requirements of UL Specification 1678.
- Compatible with most 15"-24" displays, and most small or ultra small form factor CPUs, notebook computers, and gaming consoles. Maximum CPU size = 14" x 14" x 4" (36 x 36 x 10 cm); minimum CPU size = 7" x 7" x 1.8" (18 x 18 x 4.6 cm).
- Motion may be restricted when using 22"-24" monitors in portrait mode.
- Removal of lock screw allows portrait to landscape rotation.
- Mounting Option: Two M4 threaded screw inserts are located at the bottom of the base to allow for attachment of the stand to worksurface. Screws not supplied. Hole-spacing from center to center = 4.5" (11.4 cm)
|
| Product Specifications |
| MOUNT TYPE |
Desktop Stand |
| BRAND |
Ergotron® |
| MANUFACTURERS PART NUMBER |
33-326-085 |
| LIMITED WARRANTY |
Three (3) Years |
| MAXIMUM SCREEN SIZE |
24 |
| MINIMUM SCREEN SIZE |
22 |
| LCD SIZE |
up to 24 |
| ROTATION (DEGREES) |
90° P/L |
| TILT (DEGREES) |
30° |
| STYLE |
Flat and Tilting |
| WEIGHT CAPACITY |
6–16 lbs |
| PAN |
360° |
| VESA |
MIS-D |
| LIFT |
5" |
|
|
|
|
 |
|
|