Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergotron Neo-Flex™ Dual LCD Lift Stand
See all 31 items in product family

Ergotron Neo-Flex™ Dual LCD Lift Stand

Item #: WBB265047

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $139.95

Frequently Purchased Together

TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Customer Review
Product Q&A
Accessories
Ergotron Neo-Flex™ Dual LCD Lift Stand

Affordable, height-adjustable dual-monitor stand for maximum productivity and comfort. Save time by using multiple applications at once - eliminate toggling back and forth between documents and programs. Simultaneously lift LCD screens to proper height for unsurpassed ergonomic comfort.

  • Position LCD screens for maximum ergonomic comfort - promotes wellness in any work area
  • Open and view multiple applications and documents, eliminating the need to toggle between applications
  • Its small footprint frees up your desktop to increase workspace, making the addition of a second display an easy fit
  • Integrated base rollers enable 360° pan rotation of the stand so you can share your views with others
  • Easily turn one or both screens from landscape mode to portrait mode. Take advantage of widescreen displays and view entire pages without scrolling
  • Embedded with patented motion technology, this stand enables light-touch adjustments without any knobs or levers
  • Five-inch (12.7 cm) height adjustment ergonomically accommodates average range of user
  • Includes stand, crossbar, two (2) sliding monitor brackets, manual, VESA-monitor mounting kit, cable ties.
  • Maximum outside width of display is 22" (56 cm). This is typically the horizontal dimension of a 22"-diagonal screen-size monitor.
  • Weight Capacity: 14-34 lbs (6.4-15.4 kg) total. Note: Monitors must be equal in weight or +/-1 pound (.45 kg).
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Everything is included to neatly route cables behind the stand, out of the way.
  • Tested in compliance to UL specification 1678 tip stability test.
  • Install displays at 3.5° or 8.5° upward angle for optimized viewing conditions.
  • Monitors are installed with 8° inward off-set angle, creating a 16° viewing parabola for better sight lines

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONDual LCD Lift Stand
    • MOUNT TYPEDesktop
    • BRANDErgotron®
    • MANUFACTURERS PART NUMBER33-330-085
    • LIMITED WARRANTYThree (3) Years
    • MAXIMUM SCREEN SIZE22
    • LCD SIZEUp to 22"
    • ROTATION (DEGREES)360° P/L
    • STYLEFlat
    • WEIGHT CAPACITY34 lbs/Arm
    • PAN360°
    • LIFT5"
    • TYPEDual Monitor
    • VESAMIS-D

Customers Who Viewed This Also Viewed