Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Desktop Stands & Arms (87)
Remove
Ergotron Neo-Flex™ Extend LCD Arm
Remove

      Items
Ergotron Neo-Flex™ Extend LCD Arm Ergotron Neo-Flex™ Extend LCD Arm


Ergotron Neo-Flex™ Extend LCD Arm
Ergotron Neo-Flex™ Extend LCD Arm
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB265107
Price: $100.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Ergotron Neo-Flex™ Extend LCD Arm

Get the combination of value and versatility in this LCD desk mount solution. Extend and retract your LCD, tilt it up and down, and rotate the screen from landscape to portrait. Install the arm at any point on the vertical pole - 9.5" (24 cm) variable height adjustment - placing the screen at the right height for you

  • Features 3-point telescoping motion. Easily position your LCD for the ideal viewing angle and viewing distance
  • Compact design frees up desktop space
  • Extends LCD out up to 22" (56 cm); push your display out of the way when not in use
  • Easy installation and flexibility - install either two or one of the extension arms or just the LCD pivot
  • Cable management feature routes cables under the arm, out of the way
  • Provides premium long-life LCD adjustment while maintaining touch-screen stability
  • Allows LCD to be rotated for portrait/landscape viewing
  • Includes two (2) extensions, LCD energy pivot, desk clamp base, grommet mount base.
  • Monitor depth greater than 2" (5 cm) may diminish capacity.
  • Mounting Options: Desk clamp attaches to surface edge 1/2" to 1-7/8" (13 to 48 mm) thick; grommet mount attaches through surface holes 5/16" to 2" (8 to 51 mm) wide and up to 2-1/2" (63 mm) thick.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • 9.5" (24 cm) variable height adjustment allows arm installation at different heights on pole.
  • Configuration Flexibility: Install one or two arm extensions or only the LCD pivot as needed.
  • Lock-out feature can be used to prevent portrait-to-landscape rotation.
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic and powder-coated painted steel
Product Specifications
MOUNT TYPE Desktop Stand
BRAND Ergotron®
MANUFACTURERS PART NUMBER 45-235-194
LIMITED WARRANTY Three (3) Years
MAXIMUM SCREEN SIZE 24
LCD SIZE up to 24"
ROTATION (DEGREES) 360° P/L
TILT (DEGREES) 80°
STYLE Flat and Tilting
VESA MIS-D
PAN 360°
WEIGHT CAPACITY 7–20 lbs


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Ergotron Neo-Flex™ LCD Arm

Ergotron Neo-Flex™ LCD Arm

From $75.95
More Info
Add to Cart
LCD Desktop Articulating Mount For 10" To 24" Screens Black

LCD Desktop Articulating Mount For 10" To 24" Screens Black

From $180.95
More Info
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
(76)