Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fleximounts LCD Arm Desk Mounts Stand Fits 10"-27" Computer, Monitors Up to 22 lbs.

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Fleximounts LCD Arm Desk Mounts Stand Fits 10"-27" Computer, Monitors Up to 22 lbs.

Item #: WBB2181770

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.99 Save up to 55%
Price: $ 35.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fleximounts LCD Arm Desk Mounts Stand Fits 10"-27" Computer, Monitors Up to 22 lbs.

This computer monitor desk mount is height adjustable and can swivel and tilt to help position your monitor at the ideal position. Simple, yet elegant, this clamp-type mount will provide an ergonomic monitor installation. This adjustable mount is perfect for anyone who wants to easily adjust their viewing height to an ergonomic level to help reduce neck, back and eye strain while opening up valuable desktop space.

Product Specifications

    • WIDTH INCHES17-1/2
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES5-5/7
    • COLOR FINISHBlack
    • DESCRIPTIONMonitor Desk Mount
    • WEIGHT LBS7.5
    • MOUNT TYPEDesktop
    • BRANDFleximounts
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • LCD SIZE10" - 27"
    • SWIVEL (DEGREES)90° Left/90° Right
    • TILT (DEGREES)85° Up/15° Down
    • ASSEMBLYUnassembled
    • STYLEArticulating
    • WEIGHT CAPACITY22 lbs
    • MOUNTING HOLE PATTERN (MM)100 X 100, 75 X 75
    • VESAYes
    • MANUFACTURERS PART NUMBERD1
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed