Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TygerClaw LCD6507 10"-17" Desk Monitor Mount - White

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

TygerClaw LCD6507 10"-17" Desk Monitor Mount - White

Item #: WBB2219181

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.99 Save up to 7%
Price: $ 203.95
Product Information
Customer Review
Product Q&A
TygerClaw LCD6507 10"-17" Desk Monitor Mount - White

TygerClaw LCD6507 swing-out arm is designed for most monitors up to 22lbs/10kgs with tilt degree from -90° to +90°,¬†swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability,¬†also an innovative locking mechanism gives quick and easy installation.

Product Specifications

    • WIDTH INCHES40
    • DEPTH INCHES5
    • HEIGHT INCHES5
    • COLOR FINISHWhite
    • DESCRIPTIONMonitor Desk Mount
    • WEIGHT LBS14.1
    • CONSTRUCTIONMetal
    • MOUNT TYPEDesktop
    • BRANDTygerClaw
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • LCD SIZE10" - 17"
    • TILT (DEGREES)-90 / +90
    • ASSEMBLYUnassembled
    • STYLETilt
    • APPROVALISO9001, RoHS
    • WEIGHT CAPACITY22 lbs
    • VESAYes
    • MANUFACTURERS PART NUMBERLCD6507
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!