Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Desktop Stands & Arms (87)
Remove
3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in
Remove

      Items
3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in 3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in


3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in
3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in 3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in 3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in 3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in  
see additional photos
3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB529875
Price: $113.95 ea.
(Sold in pkg of 2, $227.90)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Mechanical-Adjust Monitor Arm, Desk Mount, For Monitors Up To 18 Lbs

Free up space on your desk and set your LCD monitor at the best ergonomic position. Mechanically adjustable arm moves up, down, forward and back. Height adjusts up and down through 8" range at 6 fixed positions. Monitor can rotate to portrait or landscape. Swivels 180° and tilts forward and back 180° for optimal ergonomic positioning. Clamp mount system for desks up to 1-7/8" thick. For monitors up to 18 lbs. Fits both 75x75 mm and 100x100 mm VESA-D monitor bolt hole patterns. 3 Year Limited Warranty. Sold in carton quantities of 2.

Product Specifications
WIDTH INCHES 14
DEPTH INCHES 5
HEIGHT INCHES 18
COLOR FINISH Black
MANUFACTURES PART NUMBER MA100MB
DESCRIPTION Mechanical-Adjust Monitor Arm
BRAND 3M™
PACKAGE QUANTITY 2/Ctn
SWIVEL (DEGREES) 180
TILT (DEGREES) +90 / - 90
WEIGHT CAPACITY 18 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3M™ Gel Wrist Rest WR309LE With Antimicrobial Protect 2.75 in x 18.0 in x 0.75 in

3M™ Gel Wrist Rest WR309LE With Antimicrobial Protect 2.75 in x 18.0 in x 0.75 in

From $12.50
select
Qty: Add to Cart
3M™ Adjustable Keyboard Tray AKT90LE 12.7 in x 28 in x 6.7 in

3M™ Adjustable Keyboard Tray AKT90LE 12.7 in x 28 in x 6.7 in

From $166.95
select
Qty: Add to Cart
3M™ Dual Monitor Arm MA220MB, Desk Mount, Easy Adjust, 16.6 in x 18.1 in x 6 in

3M™ Dual Monitor Arm MA220MB, Desk Mount, Easy Adjust, 16.6 in x 18.1 in x 6 in

From $327.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)