Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LCD / Flat Panel Monitor Mount Arm w/ VESA Plate & Table Clamp - Gray

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

LCD / Flat Panel Monitor Mount Arm w/ VESA Plate & Table Clamp - Gray

Item #: WBB344858

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $90.95
Product Information
Customer Review
Product Q&A
Accessories
LCD / Flat Panel Monitor Mount Arm w/ VESA Plate & Table Clamp - Gray

The clamp grommet desktop monitor mounting arm meets VESA standards. We have two mounting plates specs are provided 3" x 3" (75 mm x 75 mm) or 4" x 4" (100mm x 100mm). The arm provides total motion of 180° that's up 90° down 90°, The mount also swivels from left to right 360°. In addition the screen also tilts front and back 180°. A first time setting is done by adjusted a knob which sets the gas spring mechanism for the different weights which can range from 2.2 lbs. to 13.2 lbs. This allows the screen in any position without the need for¬†knobs or levers. Easy adjusts the screen to the most comfortable viewing angle. There's also room for the cable management to help organizing you cables which makes this mount very versatile. Monitor mounts that clamps onto the desk. In Gray color finish. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • COLOR FINISHGray
    • DESCRIPTIONLCD / Flat Panel Monitor Mount Arm
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERGM11
    • PACKAGE QUANTITY1
    • LCD SIZE--
    • STYLESwivel
    • WEIGHT CAPACITY13 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I use three monitors on a regular basis. Would you recommend mounting three of these side by side?

Question Asked By: Sue , October 28, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:66