Previous

Item in product family

Next

Item in product family
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
Height Adjustable Desktop Mount For 10"- 20" LCD Screens
See all 33 items in product family

Height Adjustable Desktop Mount For 10"- 20" LCD Screens

Item #: WBB362393

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $284.00 Save: up to 21%
Price: $223.95
Product Information
Product Q&A
Accessories
Peerless Height Adjustable Desktop Mount For 10"- 20" LCD Screens

Mount your LCD screen directly to your desktop with the Vertical Desktop Mount. This contemporary, attractive design is perfect for in-store displays, reception counters or professional home office environments. This product is available with a stationary 1" base, and features easy tilt, rotation, and height adjustment, to provide comfortable viewing for multiple users.
  • Fits 10" to 20" LCD TVs
  • Clean looks - arm is clear anodized aluminum,
  • and base and slider are finished with a light gray coating
  • Screen can travel on a slider a total of 9.5" up and down the arm;
  • locks in place with a knob
  • Arm tilts 30° backward and forward
  • Bolts down to wood and/or wood composite surfaces
  • between 3/4" to 1.5" thick
  • Comes with VESA® 75/100 screen adapter plate
  • Non-VESA adapter plates sold separately

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES3
    • HEIGHT INCHES16-1/2
    • COLOR FINISHSilver
    • DESCRIPTIONHeight Adjustable Desktop Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERLCV-100
    • MAXIMUM SCREEN SIZE20
    • MINIMUM SCREEN SIZE10
    • LCD SIZE10" - 20"
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)30 / -30
    • STYLETilt and Swivel
    • WEIGHT CAPACITY25 lbs
    • TYPESingle Monitor