Fellowes® Professional Series Depth Adjustable Monitor Arm

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Fellowes® Professional Series Depth Adjustable Monitor Arm

Item #: WBB880017

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.99 Save up to 39%
Price: $ 133.95
Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Professional Series Depth Adjustable Monitor Arm

Fully adjustable for optimum viewing control. Easy to mount - clamp attaches to desktop or through grommet hole. Elevates LCD monitors from 3-1/2" to 16-1/2" above the desk. Minimum reach of 2-1/2" to a maximum reach of 27". Tilts up or down +/- 37° and freely swings left or right (360° rotation capability). Mounts to surfaces 1-3" thick or through grommet holes at least 3-1/4" in diameter; no tools required. Meets VESA mounting standards. Holds LCD monitor up to 20 lbs.

Product Specifications

    • WIDTH INCHES4-3/8
    • DEPTH INCHES24
    • HEIGHT INCHES21
    • COLOR FINISHBlack
    • DESCRIPTIONMonitor Arm
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDFellowes®
    • LIMITED WARRANTYLimited Lifetime
    • LCD SIZE21"
    • STYLETilt and Swivel
    • MANUFACTURERS PART NUMBER8041601
    • WEIGHT CAPACITY20 lbs
    • TYPESingle Monitor
    • MAXIMUM SCREEN SIZE21

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I use three monitors on a regular basis. Would you recommend mounting three of these side by side?

Question Asked By: Sue , October 28, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result