Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Floor Stands (32)
Remove
Flat Panel Display Stand For 50" - 71" Screens, Single/Back-To-Back Mountable
Remove

      Items
Flat Panel Display Stand For 50" - 71" Screens, Single/Back-To-Back Mountable Flat Panel Display Stand For 50" - 71" Screens, Single/Back-To-Back Mountable


Flat Panel Display Stand For 50" - 71" Screens, Single/Back-To-Back Mountable
Flat Panel Display Stand For 50" - 71" Screens, Single/Back-To-Back Mountable
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362538
List Price $1,499.00    Save 27%
Price: $1,094.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Flat Panel Display Stand For 50" - 71" Screens, Single/Back-To-Back Mountable

  • Vesa® 100x100, 200x100, and 200x200 compliant. Support non-VESA® screens with additional PLP screen adapter plate (sold separately)
  • Integrated cable management to simply route cords through columns
  • Base cover is designed to conceal surge protector, media driver or DVD player
  • Height adjustable on 6' columns for ideal height of screen
  • Hook-on design allows screen to rest in place while screws are being tightened for ease of installation
  • Portrait or landscape orientation
  • 400 lb load capacity (200 lb per screen)
Product Specifications
WIDTH INCHES 39-7/8
DEPTH INCHES 48
HEIGHT INCHES 72-5/16
COLOR FINISH Black
CONSTRUCTION Steel
MOUNT TYPE Floor Stand
BRAND Peerless®
MANUFACTURERS PART NUMBER FPZ-670
MAXIMUM SCREEN SIZE 71
MINIMUM SCREEN SIZE 50
LCD SIZE 50"- 71"
STYLE Flat
WEIGHT CAPACITY 400 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Flat Panel TV Floor Stand w/ 1 Clear Glass Shelf - Black

Flat Panel TV Floor Stand w/ 1 Clear Glass Shelf - Black

From $285.95
More Info
Add to Cart
LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver

LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver

From $201.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)