LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Black
See all 54 items in product family

LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Black

Item #: WBB362592

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $283.00 Save up to 25%
Price: $ 211.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Black

  • Supports 10" to 30" screens with VESA 75/100 mounting patterns
  • Comes in black finish
  • Easy to install
  • Adjustable height from 60 3/4" (154.3 cm.) to 80" (203.2 cm.)
  • Swivel: 180° of swivel at the head (up to 90° on each side)
  • Comes with hardware to bolt to a wood surface or concrete
  • Can be used free standing (with screens up to 25 lbs.) or bolted down to surface
  • (for screens 25 lbs. to 40 lbs.)
  • Feet can move inwards along the tubular structure if the application
  • requires stand must be bolted down if feet are not in full outward position

Product Specifications

    • WIDTH INCHES7-5/8 - 23
    • DEPTH INCHES24
    • HEIGHT INCHES60-3/4 - 80
    • COLOR FINISHBlack
    • DESCRIPTIONLCD Pedestal Stand
    • CONSTRUCTIONSteel
    • MOUNT TYPEFloor Stand
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE10
    • LCD SIZE10" - 30"
    • STYLESwivel
    • MAXIMUM SCREEN SIZE30
    • WEIGHT CAPACITY40 lbs
    • MANUFACTURERS PART NUMBERLCFS-100
    • TYPESingle Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Monitor Stand review

Your review: This stand is just what I was looking for. Easy to assemble and still light enough to move around. Perfect for my application.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!