Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Floor Stands (32)
Remove
LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver
Remove

      Items
LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver


LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver
Email This Page Printer Friendly Version
LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362624
List Price $283.00    Save 29%
Price: $201.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver

  • Supports 10" to 30" screens with VESA® 75/100 mounting patterns
  • Comes in silver finish
  • Easy to install
  • Adjustable height from 60 3/4" (154.3 cm.) to 80" (203.2 cm.)
  • Swivel: 180° of swivel at the head (up to 90° on each side)
  • Comes with hardware to bolt to a wood surface or concrete
  • Can be used free standing (with screens up to 25 lbs.) or bolted down to surface
  • (for screens 25 lbs. to 40 lbs.)
  • Feet can move inwards along the tubular structure if the application
  • requires stand must be bolted down if feet are not in full outward position
Product Specifications
WIDTH INCHES 7-5/8 - 23
DEPTH INCHES 24
HEIGHT INCHES 60-3/4 - 80
COLOR FINISH Silver
CONSTRUCTION Steel
MOUNT TYPE Floor Stand
BRAND Peerless®
MANUFACTURERS PART NUMBER LCFS-100S
LCD SIZE 10 - 30"
STYLE Swivel
WEIGHT CAPACITY Freestanding: 25 lbs; Bolted Down: 40 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Flat Panel TV Floor Stand w/ 1 Clear Glass Shelf - Black

Flat Panel TV Floor Stand w/ 1 Clear Glass Shelf - Black

From $285.95
More Info
Add to Cart
LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver

LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver

From $201.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)