Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pratico Portable Flat Panel Stand For Up To 42" Screen
See all 65 items in product family

Pratico Portable Flat Panel Stand For Up To 42" Screen

Item #: WBB362512

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $899.00 Save up to 24%
Price: $687.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless Pratico Portable Flat Panel Stand For Up To 42" Screen

Height adjustable, portable and collapsible for easy transport and storage, this unique display mount is ideal for us in hotels, conference centers and entertainment venues or anywhere portable mounting solutions are needed. This durable stand allows for simple height adjustment of the mounted screen and offers integrated cable management that organizes multiple cables by routing them through its column to create a clean look. An optional component shelf (ACC330) easily attaches to support a variety of media devices and a caster wheel (ACC332) accessory maximizing the stands versatility.
  • VESA 75, 100, 200x100, and 200x200 compliant
  • Collapsible design allows legs to fold for easy transporting and storing
  • Integrated cable management to simply route cords through the column
  • Height adjustable in 100mm increments for ideal height of screen. Ranges from 48.54"-64.29"
  • Swivels 360 degrees


Product Specifications

    • WIDTH INCHES54-1/8
    • DEPTH INCHES54-1/8
    • HEIGHT INCHES48-5/8 - 64-1/4
    • COLOR FINISHBlack
    • DESCRIPTIONFlat Panel Stand
    • CONSTRUCTIONSteel
    • MOUNT TYPEFloor Stand
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERFPZ-640
    • MAXIMUM SCREEN SIZE42
    • MINIMUM SCREEN SIZE22
    • LCD SIZE22" - 42"
    • STYLESwivel
    • WEIGHT CAPACITY110 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!