Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Floor Stands (32)
Remove
Smartmount® Universal Stand For 32" - 50" Screens, w/ 2 Glass Shelves - Silver
Remove

      Items
Smartmount® Universal Stand For 32" - 50" Screens, w/ 2 Glass Shelves - Silver Smartmount® Universal Stand For 32" - 50" Screens, w/ 2 Glass Shelves - Silver


Smartmount® Universal Stand For 32" - 50" Screens, w/ 2 Glass Shelves - Silver
Smartmount® Universal Stand For 32" - 50" Screens, w/ 2 Glass Shelves - Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362623
List Price $530.00    Save 33%
Price: $352.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Smartmount® Universal Stand For 32" - 50" Screens, w/ 2 Glass Shelves - Silver

  • Tilt of -2°, 0° and +5° to achieve the ideal viewing angle
  • Vertical screen adjustment feature for optimal viewing height
  • Internal cable management neatly conceals all cords and cables for a clean, clutter-free look
  • Adjustable glass shelving for A/V components and accessories
  • UL listed
Product Specifications
WIDTH INCHES 40-1/8
DEPTH INCHES 25-1/2
HEIGHT INCHES 57-5/8
CAPACITY LBS 150
COLOR FINISH Silver
CONSTRUCTION Steel
MOUNT TYPE Floor Stand
BRAND Peerless®
MANUFACTURERS PART NUMBER SS550P-S
MAXIMUM SCREEN SIZE 50
MINIMUM SCREEN SIZE 32
LCD SIZE 32" - 50"
STYLE Flat and Tilting
WEIGHT CAPACITY 150 lbs for Screen, 50 lbs per Shelf


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Flat Panel TV Floor Stand w/ 1 Clear Glass Shelf - Black

Flat Panel TV Floor Stand w/ 1 Clear Glass Shelf - Black

From $285.95
More Info
Add to Cart
LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver

LCD Pedestal Stand for 10" to 30" Flat Panel Screens - Silver

From $201.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)