Balt® Platinum Series Two-post Large LCD/Plasma Monitor Cart with Shelf

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Balt® Platinum Series Two-post Large LCD/Plasma Monitor Cart with Shelf

Item #: WBB179210

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $726.55 Save up to 49%
Price: $ 371.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® PLATINUM SERIES TWO-POST LARGE FLAT PANEL MONITOR & PLASMA, LCD TV CART WITH SHELF

With easy mobility and a modern designer appearance, the Platinum Plasma/LCD TV Cart is a perfect fit for any office or educational AV environment.

Constructed from superior 18-gauge steel, and finished with a platinum powder coat for aesthetically pleasing durability, the two-post design is slim and stable and accommodates the new generation of flat panel displays. The H-style mounting bracket will easily hold up to a 50" display and is adjustable to fit a wide variety of brands. The bracket is attached with a unique locking lever mechanism that allows the display to be tilted up to 37° for optimum viewing. A DVD player or other equipment can be stored on the AV shelf which measures 32"W x 14"D and is constructed from strong core board finished with a decorative and scratch-resistant gray laminate. A perforated steel panel is mounted beneath the shelf for style and to provide additional rigidity to the cart. Each leg post is cast with an integrated bumper to protect walls and other surfaces from damage, and a stretcher bar is incorporated between the leg posts for extra strength and stability. Heavy duty 5" swivel casters (two with brakes) ensure easy maneuverability.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES67
    • COLOR FINISHSilver
    • DESCRIPTIONMonitor Cart with Shelf
    • CONSTRUCTIONSteel
    • MOUNT TYPEFloor Stand
    • BRANDBalt®
    • LCD SIZE30" - 50"
    • STYLEFlat Panel Cart
    • APPROVALTAA Compliant / GREENGUARD GOLD
    • CASTERS4" (2 Locking)
    • WEIGHT CAPACITY120 lbs
    • TOP SHELF DIMENSIONS32" x 14"
    • TYPEA/V Carts
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (13 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

good cart for the money

this was a good cart. The caster wheels are to hard. I also have to add a make shift ext. cord winder and plug mount. I still am pleased with this cart.

See more critical reviews

Sort by: 

13 Results

Well Desigined Cart

Your review: The cart is very stable and serves our purpose of it being mobile and stable to be used in different rooms.

Pros: .

Cons: .

Is this review helpful?

Great Cart

Your review: This cart is everything they say it is. Very sturdy, durable and very easy to move around.

Is this review helpful?

Great TV Carts!

Your review: Bought 2 TV carts for our 50" Flatscreen TVs for Church School and they are great! Arrived quickly, Sturdy, perfect for our needs!

Pros: Sturdy, looks great, easy to maneuver!

Cons: None.

Is this review helpful?

Balt Flat Screen Cart

Your review: Purchased this to hold a 47" smart TV. I love the cart. It is sturdy, it is easy to roll and looks great. I have no complaints regarding the cart and I am glad that I selected this one to purchase.

Pros: It's all good, I recommend purchasing.

Cons: None

Is this review helpful?

Great Flat Panel Cart

Your review: It works very well.

Pros: Takes up to a 50 inch screen. Move easily and is very stable.

Cons: Wish they also made one that would take a larger screen.

Is this review helpful?

Great flat panel monitor/TV stand

Your review: Reasonable price and looks good too. It should include cord management channels down the posts and a power strip, but I will add these features to make this cart really useful.

Is this review helpful?

LCD cart

Your review: Great product

Is this review helpful?

TV Stands

Your review: These TV stands are very usable and easy to setup, and look Great in our conference rooms.

Is this review helpful?

TV Cart

Your review: This is a well designed, easily assembled cart. It is sturdy and does what you expect it to without issue. We have a 40" LED TV mounted to it as well as a small PC, Power strip and wireless Keyboard & Mouse.

Is this review helpful?

good cart for the money

Your review: this was a good cart. The caster wheels are to hard. I also have to add a make shift ext. cord winder and plug mount. I still am pleased with this cart.

Is this review helpful?

TV Cart

Your review: This cart has worked out great for us. For the money I do not think that there is a better one out there.

Is this review helpful?

Durable, High end look

Your review: We just purchased 4 of these as mobile VTC carts, for the most part I'm very happy with them. The cart is very sturdy, took about 35 min each to assemble by myself, comes with a variety of screws to mount different types of LCD's. I would have to say a built in surge protector/ power strip would be nice, but I just zip tied one to the back of the shelf. It is relatively easy to maneuver and suits our needs nicely.

Is this review helpful?

Durable, Reliable and Stable

Your review: This cart works well for our small college setting. We have installed a 42-inch television only because we have relatively small classrooms. It is obvious the cart would reliably hold a larger unit. The cart is durable and stable. It is moved from room to room at our college without any concern for it tipping-over. Because of the open-leg base system, it easily angles through doorways. I have thus far only noticed two downfalls of the system. First, there is no surge-protection or plug-in unit like I have seen on other carts. Secondly, the flat shelf doesn't lend itself to stability for any of the devices placed on it (such as computers, DVD player, etc.) Those are only minor issues - do not hesitate to have confidence in this product. You'll no doubt be happy with it.

Is this review helpful?

Sort by: 

13 Results

There are 13 questions and 4 answers for this product.

Sort by: 

13 Results

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

how much does this cart weigh? I will be using it in multiple locations, needing to remove the tv. how difficult is it to remove & attach tv?

Question Asked By: lori , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 

13 Results