|
Browse Audio Visual Mounts (767 Items) |
|
 |
Ergotron® MX Wall Mount LCD Arm |
| |
|
 |
|
 |
|
 |
|
|
|
Ergotron® MX Wall Mount LCD Arm
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB265123
|
|
|
| List Price $169.00 Save 20% |
|
Price: $134.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Ergotron® MX Wall Mount LCD Arm
The sleek MX LCD Arm accommodates mid-sized displays and all-in-one computers weighing up to 30 lbs (13.6 kgs).
- Stylish design and super sturdy construction; steel and polished aluminum exterior
- Position your display for maximum ergonomic comfort to relieve eye, neck and back strain
- Pre-assembled arm offers monitor/TV theft deterrence
- Easy to use, simple installation and effortless operation
- Cable management system conceals and routes cables under the arm, out of the way
- Upgrade LCD monitors and TVs with improved ergonomic adjustment
- Rotate screen for portrait viewing of photos and pages - eliminate scrolling
- Extends/retracts up to 16.7" (42 cm); push your display out of the way when not in use
- Patented CF motion technology provides premium ease-of-use display adjustment
- Includes MX arm, vertical mount base, VESA adaptor brackets.
- Monitor tilts 75° up and 5° down.
- Pan at base = 180° pan at extension = 360° pan at monitor =180°.
- Portrait/landscape rotation includes position lock.
- Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern = 100 x 100 mm & 75 x 75 mm); VESA FDMI, MIS-E, C (hole pattern = 200 x 100 mm); VESA FDMI, MIS-F, C (hole pattern = 200 x 200 mm). For displays that use a 400 x 200 mm hole pattern, the VESA Bracket Adaptor Kit (97-474) can be ordered separately.
- Polished aluminum finish.
- Internal cable management
|
| Product Specifications |
| COLOR FINISH |
Polished Aluminum |
| DESCRIPTION |
MX Wall Mount LCD Arm |
| WEIGHT LBS |
8.1 lbs |
| CONSTRUCTION |
Steel |
| MOUNT TYPE |
Wall Mount |
| BRAND |
Ergotron® |
| MANUFACTURERS PART NUMBER |
45-228-026 |
| LIMITED WARRANTY |
Five (5) Years |
| MAXIMUM SCREEN SIZE |
42 |
| LCD SIZE |
Up to 42" |
| ROTATION (DEGREES) |
90° P/L |
| TILT (DEGREES) |
+75° / -5° |
| STYLE |
Flat and Tilting |
| VESA |
MIS-D/E/F |
| PAN |
360° |
| LIFT |
5" |
| WEIGHT CAPACITY |
14 - 30 lbs (Monitor Depth Greater Than 4" May Diminish Capacity) |
|
|
|
|
 |
|
|