Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Ergotron WM Low Profile Wall Mount
Remove

      Items
Ergotron WM Low Profile Wall Mount Ergotron WM Low Profile Wall Mount


Ergotron WM Low Profile Wall Mount
Ergotron WM Low Profile Wall Mount
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB265113
Price: $87.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ergotron WM Low Profile Wall Mount

The WM's wall-hugging design hangs your large flat panel display just over an inch from the wall for an extremely slim profile. Yet this TV wall mount costs about half that of competing models. Engineered to install in three easy steps, the WM is sturdy and stable.

  • Installs in three simple steps
  • Extremely slim profile - just over an inch from the wall
  • Fits most screens greater than 32" up to 175 lbs (79 kg)
  • Protect your investment: Integrated security fasteners hold display in place and deter others from removing your display
  • Includes fasteners for mounting to wood studs or concrete
  • Includes wall plate, two (2) display brackets, hardware fastner kit.
  • Universal Display Attachment: Mounting holes must fit within spacing range below.
  • Horizontal = 100 mm (min.) to 600 mm (max.).
  • Vertical = 100 mm (min.) to 450 mm (max.).
  • For displays with horizontal hole pattern of 601-800 mm, order WM, XL version (pt. # 60-602-003).
  • Mounting Options: Wall plate attaches to vertical wall surfaces. Includes hardware for mounting to wood studs (16" centered studs) or concrete walls.
  • If mounting to wall using 24" centered studs, order WM, XL version (pt. # 60-602-003).
  • Premium Construction: Composed of extruded aluminum and steel.
  • Profile off the wall = 1.25" (32 mm).
  • UL certified and listed to UL Standard 1678. This product has been tested to hold four times its maximum load capacity per UL standard (do NOT exceed listed weight capacity in actual use)
Product Specifications
COLOR FINISH Silver
DESCRIPTION WM Low Profile Wall Mount
WEIGHT LBS 10 lbs
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Ergotron®
MANUFACTURERS PART NUMBER 60-604-003
LIMITED WARRANTY Five (5) Years
MAXIMUM SCREEN SIZE 65
MINIMUM SCREEN SIZE 32
LCD SIZE 32" - 65"
ROTATION (DEGREES) --
TILT (DEGREES) --
STYLE Flat
PAN --
LIFT --
WEIGHT CAPACITY Up to 175 lbs
VESA MIS-D/E/F


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

From $44.95
More Info
Add to Cart
Universal Plasma Mount - Fits 30-50" Screens

Universal Plasma Mount - Fits 30-50" Screens

From $149.95
More Info
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
(74)