Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless® Pro Universal Tilt Wall Mount For 32" - 56" Flat Panel Screens

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Peerless® Pro Universal Tilt Wall Mount For 32" - 56" Flat Panel Screens

Item #: WBB362520

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.99 Save up to 53%
Price: $79.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Peerless Pro Universal Tilt Wall Mount For 32" - 56" Flat Panel Screens

  • Universal mount accommodates screens with mounting patterns up to 29.06" W x 17.67" H
  • Adjustable 15° forward and -5° backward tilt for finding the optimal viewing angle
  • Optional IncreLock™ feature offer fixed tilt angle of -5°, 0°, 5°, 10°, 15°
  • Open wall plate design allows for greater access to electrical outlets and cable management
  • Easy-glide brackets easily hook onto the wall plate for a simple, safe and quick installation
  • Horizontal screen adjustment of up to 8" (depending on screen model) for perfect screen placement
  • Mounts to wood studs, concrete, cinder block or metal studs (metal stud accessory required)
  • Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
  • UL Listed

Product Specifications

    • WIDTH INCHES30-3/4
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES18-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Tilt Wall Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPT650
    • MAXIMUM SCREEN SIZE56
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 50"
    • TILT (DEGREES)15 / -5
    • STYLEFlat and Tilting
    • TYPESingle Monitor
    • WEIGHT CAPACITY175 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!