Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Security Smartmount® Universal Flat Mount For 10" - 24" LCD Screens - Black
See all 128 items in product family

Security Smartmount® Universal Flat Mount For 10" - 24" LCD Screens - Black

Item #: WBB362812

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $35.00 Save up to 34%
Price: $23.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless Security Smartmount® Universal Flat Mount For 10" - 24" LCD Screens - Black

  • Fits most 10" to 24" flat panel screens
  • VESA® 75 and 100 compatible
  • Additional screen adapter plates also available
  • Ultra-slim design holds screen less than an inch away from the wall
  • Screen adapter plate simply hooks onto the wall plate for quick and easy installation
  • Includes hardware for installation to wood stud, concrete, cinder block and metal stud
  • UL listed
  • Black finish

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES15/16
    • HEIGHT INCHES5-3/4
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Flat Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERSF630
    • MAXIMUM SCREEN SIZE24
    • MINIMUM SCREEN SIZE10
    • LCD SIZE10" - 24"
    • STYLEFlat
    • WEIGHT CAPACITY80 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

"Security Mount for Tablet

Your review: Wasn't sure this would be secure, but was pleasantly surprised. Description did not include that security screws were included.

Pros: can be used to mount tablets along with small TV

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:25