Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Security Smartmount® Universal Flat Mount For 32" - 56" Screens - Black
See all 143 items in product family

Security Smartmount® Universal Flat Mount For 32" - 56" Screens - Black

Item #: WBB362856

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.00 Save up to 52%
Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Security Smartmount® Universal Flat Mount For 32" - 56" Screens - Black

  • Universal mount fits screens with mounting patterns up to 29.23" W x 17.05" H
  • Open wall plate design allows for total wall access, increasing electrical access and cable management options
  • Ultra-slim design holds screen only 1.7" from the wall for a low-profile application
  • Horizontal screen adjustment of up to 8" (depending on screen model) for perfect screen placement
  • Universal brackets easily hook onto wall plate for fast installation
  • Mounts to two wood studs, concrete, cinder block or metal studs (metal stud accessory required)
  • Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
  • UL listed

Product Specifications

    • WIDTH INCHES30-7/8
    • DEPTH INCHES1-11/16
    • HEIGHT INCHES18
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERSF650
    • MAXIMUM SCREEN SIZE56
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 56"
    • STYLEFlat
    • TYPESingle Monitor
    • WEIGHT CAPACITY175 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:66