Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Security Smartmount® Universal Flat Mount For 37" - 63" Flat Panels - Silver
Remove

      Items
Security Smartmount® Universal Flat Mount For 37" - 63" Flat Panels - Silver Security Smartmount® Universal Flat Mount For 37" - 63" Flat Panels - Silver


Security Smartmount® Universal Flat Mount For 37" - 63" Flat Panels - Silver
Security Smartmount® Universal Flat Mount For 37" - 63" Flat Panels - Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362792
List Price $199.00    Save 65%
Price: $69.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Security Smartmount® Universal Flat Mount For 37" - 63" Flat Panels - Silver

  • Universal mount fits screens with mounting patterns up to 32.48" W x 17.05" H
  • Increased screen compatibility includes VESA® 800 x 400 mm mounting hole patterns
  • Open wall plate design allows for total wall access, increasing electrical access and cable management options
  • Ultra-slim design holds screen only 1.2" from the wall for a low-profile application
  • Horizontal screen adjustment of up to 8" (depending on screen model) for perfect screen placement
  • Universal brackets easily hook onto wall plate for fast installation
  • Mounts to two wood studs, concrete, cinder block or metal studs (metal stud accessory required)
  • Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
  • UL listed
Product Specifications
WIDTH INCHES 34-1/8
DEPTH INCHES 1-1/4
HEIGHT INCHES 18
CAPACITY LBS 200
COLOR FINISH Silver
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SF660-S
MAXIMUM SCREEN SIZE 63
MINIMUM SCREEN SIZE 37
LCD SIZE 37 - 63"
STYLE Flat
WEIGHT CAPACITY 200 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

From $44.95
More Info
Add to Cart
Universal Plasma Mount - Fits 30-50" Screens

Universal Plasma Mount - Fits 30-50" Screens

From $149.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)