Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartmount® Universal Flat Mount For 22" - 40" LCD Screens - Black
See all 148 items in product family

Smartmount® Universal Flat Mount For 22" - 40" LCD Screens - Black

Item #: WBB362833

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.00 Save up to 41%
Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Smartmount® Universal Flat Mount For 22" - 40" LCD Screens - Black

  • For 10" to 37" flat panel screens
  • VESA® 75, 100, 200 x 100, 200 x 200 compatible
  • Additional screen adapter plates also available
  • Ultra-slim design holds screen an inch away from the wall
  • Screen adapter plate simply hooks onto the wall plate for quick and easy installation
  • Includes hardware for installation to wood stud, concrete, cinder block and metal stud (accessory required)
  • UL listed

Product Specifications

    • WIDTH INCHES8-3/4
    • DEPTH INCHES1-1/8
    • HEIGHT INCHES9-3/8
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Flat Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE22
    • LCD SIZE22" - 40"
    • STYLEFlat
    • WEIGHT CAPACITY115 lbs
    • TYPESingle Monitor
    • MANUFACTURERS PART NUMBERSF632P
    • MAXIMUM SCREEN SIZE40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!