Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartmount® Universal Flat Mount For 61" - 102" Flat Panel Screens - Black
See all 142 items in product family

Smartmount® Universal Flat Mount For 61" - 102" Flat Panel Screens - Black

Item #: WBB362816

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.00 Save up to 41%
Price: $146.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Smartmount® Universal Flat Mount For 61" - 102" Flat Panel Screens - Black

  • Fits screens with mounting hole patterns up to 43.75" W and 29.31" H
  • Ultra-slim design holds screen only 1.83" from the wall for a clean application
  • Easy-glide bracket design ensures screen is securely attached to wall plate
  • Horizontal screen adjustment up to 8"
  • Mounts to wood studs, concrete, cinder block or metal studs (metal stud accessory required)
  • Includes Peerless' Sorted-For-You™ fastener pack with all necessary mounting and screen attachment hardware
  • UL listed

Product Specifications

    • WIDTH INCHES45-3/4
    • DEPTH INCHES1-13/16
    • HEIGHT INCHES30-1/4
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Flat Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERSF680P
    • MAXIMUM SCREEN SIZE102
    • MINIMUM SCREEN SIZE61
    • LCD SIZE61" - 102"
    • STYLEFlat
    • TYPESingle Monitor
    • WEIGHT CAPACITY350 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:25