Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Smartmount® Universal Tilt Mount For 10" - 24" LCD Screens - Black
Remove

      Items
Smartmount® Universal Tilt Mount For 10" - 24" LCD Screens - Black Smartmount® Universal Tilt Mount For 10" - 24" LCD Screens - Black


Smartmount® Universal Tilt Mount For 10" - 24" LCD Screens - Black
Smartmount® Universal Tilt Mount For 10" - 24" LCD Screens - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362800
List Price $56.00    Save 59%
Price: $23.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Smartmount® Universal Tilt Mount For 10" - 24" LCD Screens - Black

Installations are made quick and easy with this VESA® compliant mount. Its preassembled design is fast and easy to install. Simply attach the wall plate to the wall, attach the adapter plate to the display and hang the display onto the wall plate. Tilt can be adjusted without the use of tools to guide the display to the ideal viewing angle.

  • Fits most 10" to 24" flat panel screens
  • VESA® 75 and 100 compatible
  • Additional screen adapter plates also available
  • One-touch tilt allows adjustment of +15/-5° without the use of tools
  • Screen adapter plate simply hooks onto the wall plate for quick and easy installation
  • Includes hardware for installation to single wood stud, concrete, cinder block and metal stud (accessory required)
  • UL listed
Product Specifications
WIDTH INCHES 5-3/16
DEPTH INCHES 1-5/8
HEIGHT INCHES 6-3/16
COLOR FINISH Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER ST630P
MAXIMUM SCREEN SIZE 24
MINIMUM SCREEN SIZE 10
LCD SIZE 10 - 24"
TILT (DEGREES) 15 / -5
STYLE Flat and Tilting
WEIGHT CAPACITY 80 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

From $44.95
More Info
Add to Cart
Universal Plasma Mount - Fits 30-50" Screens

Universal Plasma Mount - Fits 30-50" Screens

From $149.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)