

 |
Browse Audio Visual Mounts (766 Items) |
|
 |
Smartmount® Universal Tilt Mount For 13" - 37" LCD Screens - Black |
| |
|
 |
|
 |
|
 |
|
|
|
Smartmount® Universal Tilt Mount For 13" - 37" LCD Screens - Black
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB362826
|
|
|
| List Price $99.00 Save 44% |
|
Price: $54.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Peerless Smartmount® Universal Tilt Mount For 13" - 37" LCD Screens - Black
- Universal mount fits screens with mounting patterns up to 9.63" W x 9.5" H, including VESA® 100, 200 x 100 mm, and 200 x 200 mm
- Open wall plate design allows for total wall access, increasing electrical access and cable management options
- Adjustable up to 15° of forward tilt and -5° backward tilt for optimal viewing angle
- Universal tilt bracket allows for tilt adjustment without the use of tools
- Easy grip handle locks the screen position into place
- Optional IncreLock feature offers fixed tilts at -5°, 0°, 5°, 10°, 15° increments screen placement
- Universal brackets easily hook onto wall plate for fast installation
- Mounts to wood stud, concrete, cinder block or metal studs (metal stud accessory required)
- Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
- UL listed
|
| Product Specifications |
| WIDTH INCHES |
11 |
| DEPTH INCHES |
2-5/8 |
| HEIGHT INCHES |
10-5/16 |
| CAPACITY LBS |
125 |
| COLOR FINISH |
Black |
| CONSTRUCTION |
Steel |
| MOUNT TYPE |
Wall Mount |
| BRAND |
Peerless® |
| MANUFACTURERS PART NUMBER |
ST635P |
| MAXIMUM SCREEN SIZE |
37 |
| MINIMUM SCREEN SIZE |
13 |
| LCD SIZE |
13" - 37" |
| TILT (DEGREES) |
15 / -5 |
| STYLE |
Flat and Tilting |
| WEIGHT CAPACITY |
125 lbs |
|
|
|
|
 |
|
|