Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartmount® Universal Tilt Mount For 22" - 40" LCD Screens - Black
See all 143 items in product family

Smartmount® Universal Tilt Mount For 22" - 40" LCD Screens - Black

Item #: WBB362822

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.00 Save up to 49%
Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Smartmount® Universal Tilt Mount For 22" - 40" LCD Screens - Black

  • Fits most 22"-40" LCD screens
  • VESA® 75, 100, 200 x 100, 200 x 200 compatible
  • Additional screen adapter plates also available
  • One-touch tilt allows adjustment of +15/-5° without the use of tools
  • Screen adapter plate simply hooks onto the wall plate for quick and easy installation
  • Includes hardware for installation to single wood stud, concrete, cinder block and metal stud (accessory required)
  • UL listed

Product Specifications

    • WIDTH INCHES8-3/4
    • DEPTH INCHES1-11/16
    • HEIGHT INCHES9-3/8
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Tilt Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERST632P
    • MAXIMUM SCREEN SIZE40
    • MINIMUM SCREEN SIZE22
    • LCD SIZE22" - 40"
    • TILT (DEGREES)15 / -5
    • STYLEFlat and Tilting
    • TYPESingle Monitor
    • WEIGHT CAPACITY115 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:64