Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartmount® Universal Tilt Mount For 37" - 63" Flat Panel Screens - Black
See all 143 items in product family

Smartmount® Universal Tilt Mount For 37" - 63" Flat Panel Screens - Black

Item #: WBB362807

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.00 Save up to 59%
Price: $101.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Smartmount® Universal Tilt Mount For 37" - 63" Flat Panel Screens - Black

  • Universal mount fits screens with mounting patterns up to 32.75" W x 17.67" H
  • Increased screen compatibility includes VESA® 800 x 400 mm mounting hole pattern
  • Open wall plate design allows for total wall access, increasing electrical access and cable management options
  • Adjustable up to 15° of forward tilt and -5° backward tilt for optimal viewing angle
  • Pre-tensioned universal tilt bracket allows for tilt adjustment without the use of tools
  • Easy grip handle locks the screen position into place
  • Optional IncreLock feature offers fixed tilts at -5°, 0°, 5°, 10°, 15° increments screen placement
  • Horizontal screen adjustment of up to 8" (depending on screen model) for perfect screen placement
  • Universal brackets easily hook onto wall plate for fast installation
  • Mounts to two wood studs, concrete, cinder block or metal studs (metal stud accessory required)
  • Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
  • UL listed

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES2-11/16
    • HEIGHT INCHES18-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Tilt Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERST660P
    • MAXIMUM SCREEN SIZE63
    • MINIMUM SCREEN SIZE37
    • LCD SIZE37" - 63"
    • TILT (DEGREES)15 / -5
    • STYLEFlat and Tilting
    • TYPESingle Monitor
    • WEIGHT CAPACITY200 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.174.84:27