Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Slim Universal Flat Wall Mount For 32" -56" Ultra-Thin Screens
See all 140 items in product family

Ultra-Slim Universal Flat Wall Mount For 32" -56" Ultra-Thin Screens

Item #: WBB362820

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.00 Save up to 52%
Price: $80.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Ultra-Slim Universal Flat Wall Mount For 32" -56" Ultra-Thin Screens

  • Ultra-thin design holds screen only 0.33" (8mm) from the wall for a near invisible application
  • Universal compatibility with mounting hole patterns up to 29.23" W x 17.05" H
  • Universal brackets easily hook onto wall plate for an easy installation
  • Industrial-strength VELCRO®Brand Fasteners secures screen adapter to wall plate in a single step, making for a fast and secure installation
  • Horizontal screen adjustment of up to 8" (depending on screen model) for perfect screen placement
  • Mounts to two wood studs, concrete or cinder block
  • Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
  • Max Load Capacity up to 150lb
  • Available in high-gloss black


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Product Specifications

    • WIDTH INCHES32-3/16
    • DEPTH INCHES5/16
    • HEIGHT INCHES21-13/16
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Flat Wall Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERSUF650P
    • MAXIMUM SCREEN SIZE56
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 56"
    • STYLEFlat
    • WEIGHT CAPACITY150 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!