Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Ultra-Slim Universal Flat Wall Mount For 37" -65" Ultra-Thin Screens
Remove

      Items
Ultra-Slim Universal Flat Wall Mount For 37" -65" Ultra-Thin Screens Ultra-Slim Universal Flat Wall Mount For 37" -65" Ultra-Thin Screens


Ultra-Slim Universal Flat Wall Mount For 37" -65" Ultra-Thin Screens
Ultra-Slim Universal Flat Wall Mount For 37" -65" Ultra-Thin Screens
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362821
List Price $199.00    Save 61%
Price: $76.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Ultra-Slim Universal Flat Wall Mount For 37" -65" Ultra-Thin Screens

  • Ultra-thin design holds screen only 0.33" (8mm) from the wall for a near invisible application
  • Universal compatibility with mounting hole patterns up to 32.48" W x 17.05" H
  • Universal brackets easily hook onto wall plate for an easy installation
  • Industrial-strength VELCRO® Brand Fasteners secures screen adapter to wall plate in a single step, making for a fast and secure installation
  • Horizontal screen adjustment of up to 8" (depending on screen model) for perfect screen placement
  • Mounts to two or three wood studs, concrete or cinder block
  • Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
  • Max Load Capacity up to 150lb
  • Available in high-gloss black
Product Specifications
WIDTH INCHES 35-7/16
DEPTH INCHES 5/16
HEIGHT INCHES 21-13/16
CAPACITY LBS 150
COLOR FINISH Gloss Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SUF660P
MAXIMUM SCREEN SIZE 65
MINIMUM SCREEN SIZE 37
LCD SIZE 37" - 65"
STYLE Flat
WEIGHT CAPACITY 150 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

From $44.95
More Info
Add to Cart
Universal Plasma Mount - Fits 30-50" Screens

Universal Plasma Mount - Fits 30-50" Screens

From $149.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)