Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Slim Wall Bracket For Monitor 37" - 63"

Rollover image to zoom in

Click image to enlarge

See all 143 items in product family

Ultra Slim Wall Bracket For Monitor 37" - 63"

Item #: WBB652416

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $41.95
Product Information
Customer Review
Product Q&A
Accessories
Ultra Slim Wall Bracket For Monitors 37" - 63"

Ultra slim design for flush mounting Mid to Large sized plasma or LCD monitors. 2mm thick cold rolled steel construction. Ultra slim fixed bracket installs only 3/4" from wall (19mm). Two sliding adjustable arms capable of holding up to 165 lbs. Built-in spirit level. Universal mounting pattern compatible. Maximum VESA® 800x400. For monitor 37" to 63". Black matte finish.

Product Specifications

    • WIDTH INCHES35-1/2
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES11-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONUltra Slim Wall Bracket
    • CONSTRUCTIONAluminum
    • MOUNT TYPEWall Mount
    • BRANDMG Electronics
    • MANUFACTURERS PART NUMBERMGTL041
    • LIMITED WARRANTY90 Days
    • MAXIMUM SCREEN SIZE63
    • MINIMUM SCREEN SIZE37
    • LCD SIZE37" - 63"
    • STYLEFlat
    • TYPESingle Monitor
    • WEIGHT CAPACITY165 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:68