Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Wall Mounting Bracket For Plasma TV 36" - 55"

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Universal Wall Mounting Bracket For Plasma TV 36" - 55"

Item #: WBB652419

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95
Product Information
Customer Review
Product Q&A
Accessories
Universal Wall Mounting Bracket For Plasma TV 36" - 55"

Universal wall mounting bracket designs for Plasma TV monitors 36" to 55". Maximum weight load is up to 165 lbs. VESA® 700 x 400 compatible. Brushed aluminum finish. UL listed. Easy assembly.

Product Specifications

    • WIDTH INCHES31-1/2
    • DEPTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHSilver
    • DESCRIPTIONUniversal Wall Mounting Bracket
    • CONSTRUCTIONAluminum
    • MOUNT TYPEWall Mount
    • BRANDMG Electronics
    • MANUFACTURERS PART NUMBERPLB3655UL
    • LIMITED WARRANTY90 Days
    • MAXIMUM SCREEN SIZE55
    • MINIMUM SCREEN SIZE36
    • LCD SIZE36" - 55"
    • STYLEFlat
    • WEIGHT CAPACITY165 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!