Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Vuepoint Large Tilt Mount For 32-55" TVs - Black
Remove

      Items
Vuepoint Large Tilt Mount For 32-55" TVs - Black Vuepoint Large Tilt Mount For 32-55" TVs - Black


Vuepoint Large Tilt Mount For 32-55" TVs - Black
Vuepoint Tilt Wall Mount Vuepoint Tilt Wall Mount Vuepoint Tilt Wall Mount Vuepoint Tilt Wall Mount    
see additional photos
Vuepoint Large Tilt Mount For 32-55" TVs - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB252870
Price: $119.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

VUEPOINT™ TILTING FLAT PANEL TV MOUNTS
Large Tilt Mount for 32-55" TVs
Vuepoint™ tilting flat panel TV mounts help reduce glare with effortless, tool-free tilt. Monitor mounts allow easy monitor tilt for reduced glare and optimum viewing. Made using durable steel with a powder coat finish. Fits standard flat panel televisions and monitors with VESA mount capability. Wall mount bracket for ease of installation. Large tilt wall mount fits most 32" to 55" flat-panel TVs up to 130 lbs. Helps reduce glare with up to 10° of tilt without the use of tools. Low-profile design places the TV just 2" from the wall for a clean, flush appearance. Laterally adjustable TV brackets allow the mount to shift left and right on the wall plate for perfect placement, even with off-center wall studs. Quick latching mechanism holds the TV securely on the wall; a padlock (sold separately) can be added for extra security. Universal mounting brackets fit virtually any 32" to 55" flat-panel TV. UL listed. 5 Year Limited Warranty.

Watch Video Below


Watch Video Below


Product Specifications
WIDTH INCHES 27-5/16
DEPTH INCHES 2
HEIGHT INCHES 18-1/2
COLOR FINISH Black
DESCRIPTION Vuepoint Large Tilt Mount For 32-55" TVs
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND VuePoint™
MANUFACTURERS PART NUMBER F58
MAXIMUM SCREEN SIZE 55
MINIMUM SCREEN SIZE 32
LCD SIZE 32 - 55"
TILT (DEGREES) 10.00° / - 5.00°
STYLE Flat and Tilting
MODEL 252870
WEIGHT CAPACITY 130 lbs
TYPE Tilting
MOUNTING PATTERN Universal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

From $44.95
More Info
Add to Cart
Universal Plasma Mount - Fits 30-50" Screens

Universal Plasma Mount - Fits 30-50" Screens

From $149.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)