Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable Height Universal Projector Ceiling Mount Kit
See all 66 items in product family

Adjustable Height Universal Projector Ceiling Mount Kit

Item #: WBB362428

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $266.00 Save: up to 19%
Price: $214.95
Product Information
Product Q&A
Accessories
Peerless 20"-26" Adjustable Height Universal Projector Ceiling Mount Kit

  • Comes in three adjustable height ranges in 1" increments: 6"-9", 12"-18", and 18"-24"
  • Each column measures 1" longer than stated drop to provide finished drop length for various mounts
  • Can also be flush mounted to position the projector close to the ceiling
  • +5°/-20° Pitch, +/-10° Roll, 360° Swivel (when attached to an extension column), +/-15° Swivel (when flush mounted)
  • Independent roll, pitch, and yaw adjustments provide easy image alignment
  • Ceiling plate included
  • Hardware included for wood or concrete installations
  • Built in cord management access hole provides complete access to route cords through extension column to keep cords hidden
  • Quickly release the projector for maintenance by a simple turn of a knob

Product Specifications

    • WIDTH INCHES8-1/2 -17-5/8
    • DEPTH INCHES8-1/2 -17-5/8
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Projector
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPRS-KIT2026
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)5 / -20
    • ROTATION (DEGREES)10 / -10
    • STYLEProjector
    • WEIGHT CAPACITY25 lbs
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.