Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6'- 8' Adjustable Extension Column - Black
See all 44 items in product family

6'- 8' Adjustable Extension Column - Black

Item #: WBB362663

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $160.00 Save up to 21%
Price: $ 126.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless 6'- 8' Adjustable Extension Column - Black

  • 1-1/2"-11.5 NPT (38 mm) schedule 40 pipe threaded on both ends
  • Height adjustment at 1" (25 mm) increments
  • Made of steel for use with multiple screen applications
  • Offers unobtrusive cable management
  • Available in black, white and silver to match flat panel screens, projectors and ceiling mount surfaces
  • 900 lb load capacity

Product Specifications

    • HEIGHT INCHES72 - 96
    • COLOR FINISHBlack
    • DESCRIPTIONExtension Column
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • DIAMETER INCHES1-1/2
    • STYLEProjector
    • TYPEAccessory
    • MANUFACTURERS PART NUMBERAEC0608
    • ACCESSORY TYPEExtension Column
    • WEIGHT CAPACITY900 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!