Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cord Management Wrap, Four 6' Sections - White
See all 44 items in product family

Cord Management Wrap, Four 6' Sections - White

Item #: WBB362349

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save up to 26%
Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Cord Management Wrap, Four 6' Sections - White

The Peerless Industries ACC856 Extension Column Cord Wrap, Four 6.0' Sections (White) is a flexible, low-density polyethylene tube designed to conceal cords along the outside of a projector extension column. The sections can be stacked to create longer lengths or cut to a smaller length. The cord wrap is ideal for projector installations that do not allow cords to be routed internally through the extension column.
  • Designed to externally route cords along outside of extension column
  • Sections can be stacked to create longer lengths or cut to desired length

Product Specifications

    • LENGTH INCHES72
    • COLOR FINISHWhite
    • DESCRIPTIONCord Management Wrap
    • CONSTRUCTIONLow-Density Polyethylene
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • STYLEProjector
    • ACCESSORY TYPECable Management
    • MANUFACTURERS PART NUMBERACC856W
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!