Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fixed Extension Column, 6' Length - Black
See all 44 items in product family

Fixed Extension Column, 6' Length - Black

Item #: WBB362667

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save up to 35%
Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Fixed Extension Column, 6' Length - Black

  • EXT models are 1-1/2" - 11.5 NPT Schedule 40 pipe threaded on both ends. Notched for use with screw to provide safety and security
  • EXT model extension column lengths measure 3.5" longer then stated drop to provide finished drop length for various mounts (i.e. EXT101 measures 15.5")

Product Specifications

    • LENGTH INCHES72
    • COLOR FINISHBlack
    • DESCRIPTIONFixed Extension Column
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • STYLEProjector
    • MANUFACTURERS PART NUMBEREXT106
    • ACCESSORY TYPEExtension Column
    • WEIGHT CAPACITY1200 lbs
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed