Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Universal Projector Ceiling Mount, 23.6"-37.4" Adjustable Extension - Black
See all 44 items in product family

Pro Universal Projector Ceiling Mount, 23.6"-37.4" Adjustable Extension - Black

Item #: WBB362774

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.99 Save up to 52%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Pro Universal Projector Ceiling Mount, 23.6"-37.4" Adjustable Extension - Black

  • Continuous channel design for uninterrupted drop length or wall extension adjustments
  • Safety catch designed into extension to ensure user and equipment safety
  • Internal cable management within channels for clean, clutter-free appearance
  • Mounts to ceiling or wall* with included wall mount interface (*PPA and PPB models only)
  • Spider® universal adapter plate extends from 7.1" to 16.55" to fit most projector models
  • Three independent axes of adjustment for perfect image alignment:
  • -Tilt: +30/-5°
  • -Swivel: 360° of mountable adjustment for limitless screen placement opportunities (±20° at mount)
  • -Roll: ±20°
  • Supports up to 50 lb projectors Mounts

Product Specifications

    • WIDTH INCHES8-1/2 - 17-5/8
    • DEPTH INCHES8-1/2 - 17-5/8
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Projector Ceiling Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • SWIVEL (DEGREES)360 (20 / -20 at Mount)
    • TILT (DEGREES)30 / -5
    • ROTATION (DEGREES)20 / -20
    • STYLEProjector
    • MANUFACTURERS PART NUMBERPPC
    • WEIGHT CAPACITY50 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!