Extension Column Connector For Cord Management
See all 62 items in product family

Extension Column Connector For Cord Management

Item #: WBB362307

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.00 Save up to 28%
Price: $21.50
Product Information
Customer Review
Product Q&A
Accessories
Peerless Extension Column Connector For Cord Management

The Peerless Industries ACC 800 Cord Management Adapter offers exceptional strength in a simple form factor. In a nutshell, it's an in-line interface adapter that mates with standard 1.5" NPT (schedule 40) threaded pipe columns. It offers the ability to mate (2) extension columns to a total of 20'; and its cord management hole ensures a professional streamline finish. The ACC 800 features a heavy-duty aluminum construction, threaded male exterior with set screw lock, satin black finish, and supports up to 300 lbs. It's an ideal solution for high-ceiling environments such as television studios, trade show venues, commercial applications, or any other location where aesthetics are as important as performance.
  • 1-1/2" access hole for internal cord management
  • Unit has 1-1/2"-11.5 NPT fitting for attachment for extension column
  • Security screws included
  • Compatible with Peerless (EXT Series) Extension Columns, Vector Pro Ceiling Mounts
  • ACC800 - One male and one female connection to provide internal cord management between extension column and mount or ceiling plate

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONExtension Column Connector
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERACC800
    • STYLEProjector
    • WEIGHT CAPACITY300 lbs
    • TYPEAccessory
    • ACCESSORY TYPEExtension Column
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
54.166.80.147:68