Side-to-Side Adjuster For Projectors
See all 44 items in product family

Side-to-Side Adjuster For Projectors

Item #: WBB362888

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.00 Save up to 16%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Side-to-Side Adjuster For Projectors

The Peerless Side-to-Side Adjuster is specifically designed for the Vector Pro projector mount. This interface kit offers up to a 4" radial adjustment, which gives you the ability to strategically set the position of the projector by simple rotation. Its heavy-gauge steel construction offers exceptional strength in a simple form factor. This unit works with standard 1.5" NPT (schedule 40) threaded pipe, and features a black fused epoxy finish.
  • 4" of radial side to side adjustment
  • May be used with extension column or projector wall arm
  • Includes flush mount tube, EXT002

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONSide-to-Side Adjuster For Projectors
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • STYLEProjector
    • ACCESSORY TYPEExtension Column
    • WEIGHT CAPACITY50 lbs
    • TYPEAccessory
    • MANUFACTURERS PART NUMBERACC830

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!