Vector Pro II Projector Mount Kit with Small Clamp-Style Universal Adapter Plate
See all 44 items in product family

Vector Pro II Projector Mount Kit with Small Clamp-Style Universal Adapter Plate

Item #: WBB362928

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 190.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Vector Pro II Projector Mount Kit with Small Clamp-Style Universal Adapter Plate

Peerless Industries' Vector Pro II Projector Mount with Small Universal Clamp Style Bracket is a fully-assembled mount that fits most small projectors measuring up to 11.5" wide and 3.75" high (29.2 x 9.52 cm). It can be flush mounted, installed using threaded rods or NPT pipe, or even wall mounted using a projector wall arm (accessories not included). The universal clamp-style adapter plate separately adjusts height and width to securely enclose your projector.

Product Specifications

    • WIDTH INCHES8-1/2 - 12-3/4
    • DEPTH INCHES8-7/8
    • HEIGHT INCHES5-5/8 - 7-7/8
    • COLOR FINISHBlack
    • DESCRIPTIONProjector Mount Kit
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • ROTATION (DEGREES)15 / -15
    • STYLEProjector
    • WEIGHT CAPACITY50 lbs
    • MANUFACTURERS PART NUMBERPJF2-35
    • YAW (DEGREES)360
    • PITCH (DEGREES)15 / -15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!