Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Speaker/Camera Mounts (12)
Remove
7" Security Camera Mount
Remove

      Items
7" Security Camera Mount 7" Security Camera Mount


7" Security Camera Mount
7" Security Camera Mount
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362710
List Price $12.00    Save 37%
Price: $7.60

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless 7" Security Camera Mount

These light weight indoor camera mounts accommodate small to medium sized fixed position security cameras. They are constructed of engineered plastic to eliminate ground loop problems. The design of these mounts features an attractive and highly functional ball and socket style pivot for positioning the direction of the camera. These camera mounts are made to be installed on a standard single gang electrical outlet box. They can also be mounted on a wall or ceiling with four mounting screws (not included).
  • Single-point adjustment knob
  • 1/4-20 mounting stud
  • 360° of swivel and 90° of tilt for positioning the direction of the camera
  • Cord management routing duct
Product Specifications
WIDTH INCHES 7-1/2
DEPTH INCHES 3
HEIGHT INCHES 5
COLOR FINISH Light Gray
CONSTRUCTION Plastic
BRAND Peerless®
MANUFACTURERS PART NUMBER CMR410


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Indoor Outdoor Infrared Camera with 50' Connection Cable & Power Adapter

Indoor Outdoor Infrared Camera with 50' Connection Cable & Power Adapter

From $67.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)