Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Single Speaker Mount For Up To 20 Lb Speakers - White
See all 16 items in product family

Universal Single Speaker Mount For Up To 20 Lb Speakers - White

Item #: WBB362678

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.00 Save up to 24%
Price: $ 24.25
Product Information
Customer Review
Product Q&A
Accessories
Peerless Universal Single Speaker Mount For Up To 20 Lb Speakers - White

Product Specifications

    • WIDTH INCHES3-1/4
    • DEPTH INCHES2
    • HEIGHT INCHES1-11/16 - 4
    • COLOR FINISHWhite
    • CONSTRUCTIONPolymer
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • TILT (DEGREES)60 / -60
    • ROTATION (DEGREES)60 / -60
    • MANUFACTURERS PART NUMBERSPK811W
    • WEIGHT CAPACITY20 lbs
    • TYPESpeaker Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed