Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Wall & Ceiling Speaker Mount For Up To 8 Lb Speakers (5-Pack) - White
See all 16 items in product family

Universal Wall & Ceiling Speaker Mount For Up To 8 Lb Speakers (5-Pack) - White

Item #: WBB362682

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.99 Save up to 50%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Universal Wall & Ceiling Speaker Mount For Up To 8 Lb Speakers (5-Pack) - White

  • Mounts to wall or ceiling
  • Universal design fits most brands
  • Easy tilt, pivot and rotation adjustment
  • Ceiling extensions included
  • 1-, 2-, and 4-hole mounting adapters
  • Includes installation and speaker attachment hardware

Product Specifications

    • WIDTH INCHES3-3/8
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES3-1/4
    • COLOR FINISHWhite
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • TILT (DEGREES)90 / -90
    • ROTATION (DEGREES)360
    • WEIGHT CAPACITY8 lbs
    • TYPESpeaker Mount
    • MANUFACTURERS PART NUMBERPSP5-W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!