Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Wall & Ceiling Speaker Mount For Up To 8 Lb Speakers (Pair) - Black
See all 16 items in product family

Universal Wall & Ceiling Speaker Mount For Up To 8 Lb Speakers (Pair) - Black

Item #: WBB362679

Sold By: globalindustrial.com

Expected ship date 01/31/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 44%
Price: $ 22.25
Product Information
Customer Review
Product Q&A
Accessories
Peerless Universal Wall & Ceiling Speaker Mount For Up To 8 Lb Speakers (Pair) - Black

  • Mounts to wall or ceiling
  • Universal design fits most brands
  • Easy tilt, pivot and rotation adjustment
  • Ceiling extensions included
  • 1-, 2-, and 4-hole mounting adapters
  • Includes installation and speaker attachment hardware

Product Specifications

    • WIDTH INCHES3-3/8
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES3-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • TILT (DEGREES)90 / -90
    • ROTATION (DEGREES)360
    • MANUFACTURERS PART NUMBERPSP2
    • WEIGHT CAPACITY8 lbs
    • TYPESpeaker Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed