Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mantis iPad Desk Stand For iPad 1 with Through Desk Mount and Secure Holder

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Mantis iPad Desk Stand For iPad 1 with Through Desk Mount and Secure Holder

Item #: WBB904296

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.00 Save up to 16%
Price: $ 167.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Mantis iPad Desk Stand For iPad 1 with Through Desk Mount and Secure Holder

With the growing success of the iPad and other tablet devices, the Mantis Desk Stand is the perfect solution to securely mount an iPad in kiosks, show rooms, museums, homes and more. Mantis Desk Stand with through desk mount and secure holder for iPad 1. The Through-desk mounting solution is our strongest mount. This can be installed by simply drilling a 13 mm (0.5") diameter hole in the required surface or fit through an existing hole up to 40 mm (1.5") diameter. Monitors in Motion's family of mounting products are manufactured and assembled in North-America of 97% recycled aluminum and anodized with a protective coating. Our mounts are attractive, ergonomic, durable, and come with a 10-year limited warranty.

Includes:
  • Mantis Desk Stand
  • Through Desk Mount
  • Secured Holder For iPad 1
  • Installation Hardware

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9
    • HEIGHT INCHES5
    • COLOR FINISHSilver
    • DESCRIPTIONMantis Desk Stand
    • WEIGHT LBS3
    • CONSTRUCTIONAluminum
    • MOUNT TYPEDesktop Stand
    • MOUNTINGThrough Desk Mount
    • BRANDMonitors in Motion
    • MANUFACTURERS PART NUMBER010001-0502-13050
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • STYLETablet Mount
    • TYPESingle Monitor
    • COMPATIBILITYiPad 1
    • WEIGHT CAPACITY3 lbs
    • ADAPTERiPad 1 Secure Holder