Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mantis iPad Desk Stand For iPad 2 or iPad 3 with Executive Desk Stand and Quick Release Holder

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Mantis iPad Desk Stand For iPad 2 or iPad 3 with Executive Desk Stand and Quick Release Holder

Item #: WBB904338

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.00 Save up to 10%
Price: $ 161.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Mantis iPad Desk Stand For iPad 2 or iPad 3 with Executive Desk Stand and Quick Release Holder

Mantis Desk Stand for iPad, iPad 2 & iPad 3 - The unique high precision iPad stand is unbeatable when it comes to manoeuvrability and functionality. Beautifully finished, this stylish stand glides into any horizontal or vertical position with just the lightest touch. 360 degree rotation portrait to landscape. 360-degree swivel around base. 90-degree tilt. Quick cam release. Security screw. Anodised aluminum. Mantis Desk Stand with quick-release holder for iPad 2 or iPad 3. Monitors in Motion's family of mounting products are manufactured and assembled in North-America of 97% recycled aluminum and anodized with a protective coating. Our mounts are attractive, ergonomic, durable, and come with a 10-year limited warranty.

Includes:
  • Mantis Desk Stand
  • Quick Release Holder For iPad 2 or iPad 3
  • Installation Hardware

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9
    • HEIGHT INCHES5
    • COLOR FINISHSilver
    • DESCRIPTIONMantis Desk Stand
    • WEIGHT LBS3
    • CONSTRUCTIONAluminum
    • MOUNT TYPEDesktop Stand
    • MOUNTINGExecutive Desk Stand
    • BRANDMonitors in Motion
    • MANUFACTURERS PART NUMBER010001-2800-13056
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • STYLETablet Mount
    • COMPATIBILITYiPad 2 & 3
    • TYPESingle Monitor
    • WEIGHT CAPACITY3 lbs
    • ADAPTERiPad 2/iPad 3 Quick Release Holder