Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless® Universal Desktop Tablet Mount With Standard Hardware, Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Peerless® Universal Desktop Tablet Mount With Standard Hardware, Black

Item #: WB277637

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $79.00 Save up to 24%
Price: $59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Peerless® Universal Desktop Tablet Mount With Standard Hardware, Black

Peerless-AV makes it simple to mount almost any tablet with the Peerless® model: PTM400. With its width and height adjustable cradle, this versatile, universal desktop mount adapts to virtually any tablet, securing it tightly into place. Its sleek design, along with thirty degrees of tilt and swivel and three hundred sixty degrees of roll, make it just as functional as it is stylish. Available in a theft-resistant security version or Phillips head version, the PTM400(S) is a great accessory for any desktop workspace. Designed for use with tablets that are less than 0.75" (19mm) deep. ±30° of tilt and roll and 360° allows for a variety of positions in order to achieve the perfect viewing angle. Weight capacity: 5 lbs.

Specifications:
Minimum to Maximum Screen Size: 7.68" to 13.75"
Weight Capacity: 5 lb (2.27kg)
Color: Black
Finish: High Gloss
Security Features: Non-Security Hardware
Tilt: +30 / -30
Swivel Yaw: +30 / -30
Roll: +360 / -360
Product Dimensions (W x H x D): 6.71" - 11.21" x 9.35" - 11.34" x 7.02"

Click for Installation Instructions

Product Specifications

    • WIDTH INCHES11-1/4
    • DEPTH INCHES7
    • HEIGHT INCHES11-5/16
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Desktop Tablet Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPTM400
    • MAXIMUM SCREEN SIZE13.75
    • MINIMUM SCREEN SIZE7.6875
    • LCD SIZE7-11/16" - 13-3/4"
    • STYLETablet Mount
    • WEIGHT CAPACITY5 lbs
    • COMPATIBILITYiPad or Tablet
    • GIFT ITEMYes
    • TYPESingle Monitor
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Best Tablet mount on the market

Your review: This mount is built to standup to abuse, and holds most decent sized tablets. the fact that it can be screwed down in place helps assure the security of your tablet.

Pros: Heavy weight medal construction. can be installed in place. greatly adjustable.

Cons: none that I have seen.

Is this review helpful?

Works well

Your review: This has worked great for the tablet, but we had a little issue installing it. The screws came in a size that we didnt have a drill bit for , so it was a little challenging.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.159.180:21